Sample Savile Court Multi Finish Natural Stone Ledger Panel Corner Wall Tile
- Mfr # AKPLPTSACO6X24MF-SM
- Zoro # G405837710
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKPLPTSACO6X24MF-SM
- Zoro #
- G405837710
- UPC #
- -
- Country of Origin
- Türkiye
- Material
- Travertine
- Color
- Savile Court
- Finish
- Multi Finish
- Weight
- 2.9
- Application
- Wall
- Package qty
- 1 Sample
- Shape
- Interlocking
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Experience the rich texture and natural elegance of the 6" x 24" stacked stone tile, crafted to enhance both interior and exterior spaces. This multi finish tile features a unique combination of split face, honed, scraped, and bush hammered surfaces that add depth and dynamic character to any design. Perfect for accent walls, fireplace surrounds, showers, and backsplashes, it brings organic warmth and enduring style to residential and commercial environments. The tile is available in a range of color options including white, brown, and gray, making it easy to coordinate with a variety of palettes. For best results, blend tiles from different boxes during installation and seal with a penetrating sealer to preserve its natural beauty and long lasting appeal. This travertine stacked stone in savile court tones is designed for contractor-grade performance across feature walls, fireplace facades, accent walls, backsplash, and exterior cladding. Built for durability, it maintains color, resists wear, and performs in nan environments. The textured surface enhances depth and architectural detail while supporting efficient installation and long-term performance for residential and commercial projects.
- Sample shows typical appearance but size, color, and features may vary
- Material & Finish: Natural stone panels with a multi‐finish design for a mix of textures
- Application: Ideal for accent walls, fireplaces, columns, outdoor kitchens, backsplashes, and other vertical installations
- Corners: Matching corner pieces available for refined edges
- Indoor/Outdoor Use: Approved for interior and exterior vertical applications; frost resistant when properly sealed and installed
- Maintenance: Seal periodically to protect against stains and weathering; clean with a pH‐neutral cleaner
- Overage Recommendation: Order at least 10% extra to account for cuts, waste, and layout adjustments
- Certification: GREENGUARD Certified for low chemical emissions and healthier indoor air quality
- (natural variation and inherent characteristics are not defects
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.