Sample SereniSlats Bark Acoustic Wood Slat Wall Panel

  • Mfr # AKM-W-SEBA9.5X120SL-SM
  • Zoro # G215388594
product price: 
$
7.75
/ea
Sold in multiples of 2 for $15.50

Limit 2 per order

Zoro's best price: not eligible for any other offers or promotions

Key Features

Finish
Prefinished
Material
Wood
Width
4 in
Color
Bark
Length
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKM-W-SEBA9.5X120SL-SM
Zoro #
G215388594
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Length
4 in
Depth
1.97 in

Details

Item
Wall Paneling Sample
Finish
Prefinished
Material
Wood
Color
Bark
Collection
SereniSlats

Description

SereniSlats Bark acoustic wood slat wall panel brings modern texture and sound control to interior spaces. Each panel measures 9.5 in. x 120 in. and combines natural wood slats with acoustic backing to help reduce echo and improve clarity in ideal for home theaters, offices, studios, bedrooms, media rooms and feature walls. Bark wood tones bring warmth, texture and a modern architectural finish. 3D fluted slats with acoustic backing help reduce echo and add architectural depth. Installation is straightforward on walls or ceilings with basic tools, and the panel creates a clean architectural backdrop for residential or commercial projects. Low-VOC construction, easy upkeep and a refined fluted profile make this panel a smart choice for stylish interior upgrades.


  • Sample shows typical appearance but size, color, and features may vary
  • Natural wood slats with acoustic fiber backing for sound absorption and visual texture
  • Bark wood tones bring warmth, texture and a modern architectural finish
  • Ideal for home theaters, offices, studios, bedrooms, media rooms and feature walls
  • Designed for interior wall and ceiling applications in dry areas
  • Quick to install on walls or ceilings using basic tools; includes 32 black screws for a clean, seamless finish
  • Built for everyday interior use with stable acoustic backing; GREENGUARD Certified
  • 3D fluted slats with acoustic backing help reduce echo and add architectural depth
  • Low-maintenance wall panel; dust or wipe clean as needed
  • Creates a warm, modern feature wall with clean vertical lines and acoustic comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.