Sample Sovereign Spire Mixed Glass Stone Blend Mosaic Wall Tile
- Mfr # AKM-SG-SOV2X6SPX-SM
- Zoro # G505837672
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKM-SG-SOV2X6SPX-SM
- Zoro #
- G505837672
- UPC #
- -
- Country of Origin
- China
- Material
- Glass
- Color
- Sovereign
- Finish
- Mixed
- Weight
- 2.9
- Application
- Walls
- Package qty
- 1 Sample
- Shape
- Spire
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Introduce a serene blend of artistry and elegance with the Sovereign spire pattern mosaic tile. This exquisite fusion of marble and glass showcases soothing hues of blue, gray, and cream woven into a sophisticated design that brings contemporary charm to any room. Perfectly suited for backsplashes, floors, vanity walls, shower surrounds, and more, this versatile tile shines in both residential and light commercial settings. Whether installed vertically or horizontally, it adds depth and sophistication while maintaining a refined, tranquil ambiance. Mesh backed sheets simplify installation, ensuring a flawless, professional finish every time.
- Sample shows typical appearance but size, color, and features may vary
- Material: Glass mosaic, mounted on mesh backing for easy installation
- Finish: Mixed finish surface with slight variation in tone
- Application: Suitable for walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
- Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
- Indoor/Outdoor Use: Approved for interior applications only; not intended for outdoor installation
- Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.