Sample Sterlington Sandwell Engineered Hardwood Flooring
- Mfr # AKVEWSAND9.5X86-0604-SM
- Zoro # G508352844
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKVEWSAND9.5X86-0604-SM
- Zoro #
- G508352844
- UPC #
- -
- Country of Origin
- Cambodia
- Color
- Sandwell
- Material
- Engineered Wood
- Finish
- Wire Brushed
- Collection
- Sterlington
Dimensions
- Size
- 9.45 in x 7 in x 0.61 in
- Length
- 7 in
- Thickness
- 0.61 in
- Width
- 9.45 in
Description
Sterlington Sandwell Engineered Hardwood Flooring combines authentic wood aesthetics with high-end durability for residential spaces seeking the natural beauty of real hardwood in larger format planks. The 9.5 in. x 86 in. random length planks feature beige hues with subtle knots and grains that create authentic wood-look character and versatile appeal. Micro-beveled edges enhance plank definition, delivering a refined, finished appearance suitable for entryways, bathrooms, and kitchens in above- and on-grade, climate-controlled interiors. The engineered wood construction with a real hardwood surface provides natural beauty and dimensional stability, maintaining the flooring's appearance and structural integrity through years of everyday use. The 15mm total thickness enhances underfoot stability and supports a quieter, more comfortable interior environment. This flooring is designed for low-moisture, climate-controlled interiors and is not waterproof, making it ideal for spaces where humidity is controlled and water exposure remains minimal. A 72-hour acclimation period is required before installation to allow the flooring to adjust to the home's humidity and temperature conditions. Flexible installation options include glue-down, staple-down, or floating methods, providing versatility for your project and accommodating various subfloor conditions and installation preferences. Durable surface protection helps guard against everyday wear, scratches, and scuffs, maintaining the flooring's appearance through regular use and ensuring long-term performance in residential spaces. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic throughout the year. Environmental certifications including Greenguard Gold and FloorScore demonstrate commitment to sustainable practices and healthy indoor environments for your family. This collection is delivering lasting value and comprehensive protection for discerning homeowners. Coordinating trim pieces including flush stair noses, surface reducers, end caps, quarter rounds, stair tread returns, stair treads, and T-molding are available to create seamless transitions and complete your flooring project with professional-quality finishes.
- Sample shows typical appearance but size, color, and features may vary
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.