Sample Sterlington Whitton Engineered Hardwood Herringbone Flooring, 5/8 in. Thick

  • Mfr # AKVEWWHIT5X24-0604-SM
  • Zoro # G424892165
product price: 
$
8.59
/ea
Sold in multiples of 2 for $17.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AKVEWWHIT5X24-0604-SM
Zoro #
G424892165
UPC #
-
Country of Origin
Cambodia

Description

Sterlington Whitton Engineered Hardwood Herringbone Flooring brings a tailored, contemporary edge to a timeless design. The 5 in. x 24 in. herringbone format introduces a sense of structure and movement, creating a visually dynamic layout that enhances both open spaces and defined interiors. Whitton features soft, neutral tan tones enriched by natural knots and flowing grain patterns, delivering a balanced and versatile aesthetic. The sawn-cut European White Oak veneer highlights the authenticity of the material, while a matte finish creates a soft, natural, non-reflective surface that lends a sophisticated, high-end appearance. Constructed with a durable 5/8 in. total thickness, this engineered hardwood is built on a multi-ply core with cross-grained layers for enhanced strength and stability. The 4MM real wood veneer adds depth and longevity, supporting long-term performance in both residential and light commercial settings. Ideal for creating a custom, designer look, the herringbone pattern adds visual interest and refinement whether used throughout a space or as a focal point. Whitton also pairs seamlessly with coordinating Sterlington straight plank formats and compatible trims for a fully finished installation, supporting a cohesive, whole-home design. With its combination of elevated style, durable construction, and low-maintenance care, Sterlington Whitton delivers a polished flooring solution designed to stand the test of time.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.