Shop DALTILE
See all product information
Create Account
Asher Bend 9in. x 71in. Glue Down Luxury Vinyl Flooring 53.04 Sq Ft, 12PK
- Mfr # AB21971GD12ML2M
- Zoro # G115939407
product price:Â
$
110.85
/pk of 12, $9.24/ea
Free Shipping & Returns
Key Features
Size
9 in x 71 in
Length
70.87 in
Height
2 mm
Thickness
2 mm
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB21971GD12ML2M
- Zoro #
- G115939407
- UPC #
- -
- Country of Origin
- China
- Color
- Picket Fence
- Material
- Vinyl
- Finish
- SuperGuard Technology
- Coverage Area
- 53.01 sq. ft. per carton
- Application
- Floor
- Item
- Vinyl Plank
- Collection
- Asher Bend Flexible Glue-Down
Dimensions
- Size
- 9 in x 71 in
- Length
- 70.87 in
- Height
- 2 mm
- Thickness
- 2 mm
- Width
- 9 in
Description
Asher Bend continues to introduce comfort and style - now available in a Flexible Glue Down option. The earthy color palette, natural hardwood visual, and extra-long 9 x 71 plank create a luxurious environment and a seamless installation.
- 2 mm thickness with 12 mil wear layer
- 9" x 71" wood look planks
- Earthy color palette
- Microbevel for realistic wood look and feel
- Complete your look with the 4-in-1 transition
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.