Sample Tropez Aurous Waterproof Rigid Core Luxury Vinyl Tile Flooring
- Mfr # AKVRCAURO12X24-5012-SM
- Zoro # G305838671
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKVRCAURO12X24-5012-SM
- Zoro #
- G305838671
- UPC #
- -
- Country of Origin
- China
- Color
- Aurous
- Material
- Lvt
- Finish
- Low Gloss
- Weight
- 2.9
- Application
- On Grade (Ground Level)
- Collection
- Tropez
- Package qty
- 1 Sample
Dimensions
- Length
- 12
- Thickness
- 0.6 in
- Width
- 10
Description
Tropez Aurous Luxury Vinyl Tile Flooring features a bright white background punctuated with thick golden veining for a dazzling appearance that brings timeless beauty to any space. These 12 in. x 24 in. tiles offer the elegance of natural stone in an affordable, easy-care vinyl format, delivering a sense of refined luxury that never goes out of style. The marble-inspired design with golden accents works beautifully in bedrooms, bathrooms, kitchens, hallways, living rooms, and entryways, offering a cohesive and elevated aesthetic suitable for any grade level and multiple applications. The 5mm total thickness includes a rigid core that provides structural stability and durability, combined with a 1mm pre-attached backing that reduces sound transmission and enhances comfort underfoot. The rigid core construction ensures these tiles maintain their integrity and shape through regular use and temperature fluctuations. A 12mil wear layer provides strong protection against scratches, scuffs, and everyday wear, ensuring your floors maintain their beautiful appearance through regular household use. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring suitable for installation on, above, or below grade, including kitchens, bathrooms, and other moisture-prone areas. The finish emulates true-to-life texture, enhancing the realistic stone-inspired visuals and creating an authentic marble appearance with golden veining. With no acclimation technology, these tiles can be purchased and installed on the same day, eliminating delays and allowing you to enjoy your new floors immediately. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful stone-look aesthetic. Certified for quality and performance, this flooring demonstrates reliability you can trust. Coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, enabling you to create seamless transitions and complete your flooring project with refined sophistication.
- Sample shows typical appearance but size, color, and features may vary
- Luxury vinyl tile construction with rigid core for stability and durability
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.