Sample Tux Checkered Matte Porcelain Mosaic Floor and Wall Tile
- Mfr # AKM-P-TUX4X4CKM-SM
- Zoro # G215482568
Limit 2 per order
Key Features
Specifications
Details
- MFR #
- AKM-P-TUX4X4CKM-SM
- Zoro #
- G215482568
- UPC #
- -
- Country of Origin
- Malaysia
- Material
- Porcelain
- Color
- Tux
- Shape
- Checkered
- Finish
- Matte
Dimensions
- Length
- 4 in
- Width
- 4 in
- Thickness
- 0.24 in
- Height
- 0.24 in
Description
Make a bold statement with the Tux mosaic tile, where classic black and white tones come together in a dynamic 8" x 16" checkered porcelain design. Perfect for creating eye-catching floors, accent walls, countertops, and backsplashes, this matte tile brings timeless contrast and sophisticated energy to kitchens, bathrooms, entryways, and more. Crafted from high quality porcelain, it offers exceptional durability and low maintenance, making it ideal for both residential and commercial spaces. Its versatile style pairs effortlessly with a range of aesthetics, transforming any surface into a modern classic with lasting appeal.
- Sample shows typical appearance but size, color, and features may vary
- Material: Porcelain mosaic, mounted on mesh backing for easy installation
- Finish: Matte - non-reflective surface with a flat finish and uniform appearance in tone
- Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
- Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
- PEI Rating: II - Light foot traffic
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.