Sample Vintage Scroll Lantern Glossy Ceramic Mosaic Wall Tile
- Mfr # AKM-P-VISC14X10LNG-SM
- Zoro # G005838360
Limit 3 per order
Key Features
Specifications
Product Information
- MFR #
- AKM-P-VISC14X10LNG-SM
- Zoro #
- G005838360
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Details
- Material
- Ceramic
- Color
- Vintage Scroll
- Finish
- Glossy
- Weight
- 2.9
- Application
- Wall
- Package qty
- 1 Sample
- Shape
- Lantern
Description
An alluring blend of classic and contemporary, this Vintage Scroll lantern tile reimagines the iconic backsplash shape, punctuated by petite diamonds that add delicate detail. Warm beige and cream hues contrasted by rich brown outlines create a balanced, eye catching pattern that enhances any room without overpowering it. Suitable for residential and select commercial spaces, this tile adds a refined touch to kitchens, bathrooms, or accent walls. Mesh mounted for straightforward installation, it delivers lasting style and a polished finish.
- Sample shows typical appearance but size, color, and features may vary
- Material: Ceramic mosaic, mounted on mesh backing for easy installation
- Finish: Glossy - high-sheen surface with noticeable light reflection and slight variation in tone
- Application: Suitable for walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms
- Indoor Use: Approved for interior applications only; not intended for outdoor installation
- Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
- PEI Rating: 0 - Wall use only
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.