Sample Woodbay Vanora Maple Waterproof Rigid Core Luxury Vinyl Plank Flooring
- Mfr # AKVRCVAMA7X48-5020-SM
- Zoro # G724892209
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVRCVAMA7X48-5020-SM
- Zoro #
- G724892209
- UPC #
- -
- Country of Origin
- India
Description
Woodbay Vanora Maple brings a warm, natural look to any space with soft blonde tones, subtle variation, and authentic wood grain detail. Designed in a 7 in. x 48 in. plank format, it creates a clean, timeless layout that works seamlessly across both traditional and contemporary interiors. Enhanced beveled edges add definition to each plank, delivering a more refined, high-end appearance. Built with a durable rigid core construction, this flooring provides dependable strength and stability for everyday use. The 5MM thickness, including a pre-attached 1MM backing, offers added comfort underfoot while helping to reduce sound. A matte finish completes the look with a smooth, low-sheen surface that closely resembles natural hardwood. Engineered for performance, Vanora Maple features a 20MIL wear layer that helps protect against scratches, scuffs, and daily wear, making it well suited for active households and commercial environments. Its 100% waterproof construction allows it to perform confidently in kitchens, bathrooms, basements, and other moisture-prone areas. Installation is simple with a click-lock floating system that requires no glue or nails, allowing for quick installation over most existing floors. With no acclimation required, it is ready to install when you are. The low-maintenance surface makes routine cleaning easy and efficient. Coordinating trim pieces are available to complete the look and create a seamless transition from room to room. Blending warm wood-inspired tones with durable construction and everyday practicality, Woodbay Vanora Maple offers a versatile flooring solution designed for modern living.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.