Shop CALI
See all product information
Create Account
Builder's Choice 7.12 in. W X 48 in. L Redefined Pine Vinyl Plank Flooring 23.77 sq ft, 10PK
- Mfr # 7904003100
- Zoro # G423562908
product price:Â
$
112.99
/pk of 10, $11.30/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Length
48 in
Thickness
0.18 in
Color
Redefined Pine
Width
7.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7904003100
- Zoro #
- G423562908
- UPC #
- 810124036560
- Country of Origin
- Viet Nam
- Material
- Vinyl
- Color
- Redefined Pine
- Coverage Area
- 23.77 sq ft
- Item
- Plank Flooring
Dimensions
- Length
- 48 in
- Thickness
- 0.18 in
- Width
- 7.12 in
Description
SqFt per Box = 23.77. Made with professional-grade strength, Aqua Tough Flooring is geared for projects that demand 100% waterproof durability and can be installed and cleaned with ease. With a DIY-friendly design and beautiful hardwood imagery, this luxury vinyl plank flooring is ideal for fast transformations in any room. Planks are strengthened internally by a rigid core spine - a proprietary layer of flexible limestone composite that boosts stability and allows for stronger click-lock milling. An extra-scratch-resistant finish makes Aqua Tough Flooring perfect for homes with pets, kids, and active, high-traffic spaces. Never one to sacrifice style for performance, planks also feature authentic hardwood looks, high pattern variation, rich color options, and wood grain textures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.