Sierra Gold 16 in. x 16 in. Gauged Slate Floor and Wall Tile, 5PK
- Mfr # AKTLTSIGO16X16G-CA
- Zoro # G705523771
Key Features
Specifications
Product Information
- MFR #
- AKTLTSIGO16X16G-CA
- Zoro #
- G705523771
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 16.14
- Width
- 16.14
- Thickness
- 3.34
- Size
- 16.14x16.14
- Height
- 3.34
Details
- Material
- Slate
- Color
- Sierra Gold
- Finish
- Gauged
- Weight
- 55.00
- Application
- Floor & Wall
- Coverage Area
- 8.9 Sq. ft
Description
16" x 16" slate tile in Sierra Gold offers a blend of rugged charm and natural warmth, ideal for residential and commercial spaces. Showcasing a bold medley of earthen hues-ranging from deep rust to olive green and charcoal gray-each tile is crafted from durable, vitreous slate and features a textured, unglazed surface that highlights its unique tonal variation. Perfectly suited for floors and walls, this versatile tile adds depth and organic character to kitchens, bathrooms, entryways, and beyond. Whether used as a grounding foundation or a dramatic accent, it elevates interior and exterior spaces with lasting, nature-inspired beauty. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All-natural stone products should be sealed with a penetrating sealer. After installation, the vendor disclaims any liabilities.
- Size: 16 in. W x 16 in. L x 0.54 in. thick sheets
- Material: Slate tile offers timeless beauty, unique character, and lasting durability
- Finish:Gauged - uniform thickness with a natural surface texture
- Application: Suitable for floors, walls, backsplashes, shower surrounds, outdoor areas
- Water Performance: Naturally porous; must be sealed to protect against moisture and stains. Appropriate for wet areas when properly sealed and maintained
- Indoor/Outdoor Use: Not frost-resistant; suitable for exterior areas exposed to sun and rain, but not recommended for snow or freezing conditions.
- Maintenance: Clean with a pH-neutral stone cleaner and reseal periodically to preserve appearance and protect the surface
- Overage Recommendation: Order at least 10% extra to account for cuts, waste, layout adjustments, and natural variation
- Certification: GREENGUARD Certified for low chemical emissions, contributing to healthier indoor air quality
- (natural variation and inherent characteristics are not defects)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.