Shop ACKLAND

SleekSteel Stainless Steel 15.4 in. x 28.3 in. Single Bowl Sink Grid

  • Mfr # AKKSG-16-3219-SB
  • Zoro # G815188860

original price:  $74.69 , new price: $67.25 , 9 percent off
new price: 
$
67.25
/ea

Key Features

Overall Length
30 in
Overall Width
17 in
Material
Stainless Steel
Color
Gray-Light
Collection
SleekSteel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AKKSG-16-3219-SB
Zoro #
G815188860
UPC #
-
Country of Origin
Thailand
Item
Sink Grid
Material
Stainless Steel
Color
Gray-Light
Collection
SleekSteel

Dimensions

Overall Length
30 in
Overall Width
17 in

Description

Beauty meets utility with this precision crafted grid, made to complement your single bowl sink. Designed to fit a 32 x 19 basin, this stainless steel sink grid protects the bottom surface from scratches while creating a practical, elevated work area for rinsing, washing, and prep. The open wire construction encourages smooth drainage, helping maintain a clean and efficient workspace throughout your day. Finished in polished stainless steel, this essential accessory adds a subtle layer of sophistication to your sink while supporting the rhythm of a well designed kitchen.


  • Includes: 1 sink grid
  • Configuration: Single-bowl grid
  • Dimensions: 32 in. L x 19 in. W
  • Material: Stainless steel for durability and rust resistance
  • Features: Protects the sink surface from scratches; allows water to drain freely beneath dishes
  • Compatible with Ackland Single Bowl Stainless Steel Handcrafted 32 in. x 19 in. sink
  • Maintenance: Remove for cleaning; rinse and dry to maintain appearance

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.