Shop ACKLAND
See all product information
Create Account
SleekSteel Stainless Steel 16 in. x 30 in. Single Bowl Sink Grid
- Mfr # AKKSG-16-3321FHA-SB
- Zoro # G715188854
product price:
$
83.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
31 in
Overall Width
17 in
Material
Stainless Steel
Color
Gray-Light
Collection
SleekSteel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKKSG-16-3321FHA-SB
- Zoro #
- G715188854
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Overall Length
- 31 in
- Overall Width
- 17 in
Details
- Item
- Sink Grid
- Material
- Stainless Steel
- Color
- Gray-Light
- Collection
- SleekSteel
Description
This stainless steel sink grid is precisely designed to fit a 32 7/8" x 20 3/4" single bowl sink, providing a durable and functional work surface for daily kitchen tasks. Constructed to protect the sink basin from scratches and general wear, it supports efficient drainage while keeping cookware and utensils elevated. The open-grid layout promotes cleanliness and airflow, while the stainless steel finish offers a sleek, modern look that enhances the sink’s appearance. An essential accessory for prolonging the life and performance of your sink.
- Includes: 1 sink grid with Apron
- Configuration: Single-bowl grid
- Dimensions: 33 in. L x 21 in. W
- Material: Stainless steel for durability and rust resistance
- Features: Protects the sink surface from scratches; allows water to drain freely beneath dishes
- Compatible with Ackland Single Bowl Stainless Steel Handcrafted 33 in. x 21 in. sink
- Maintenance: Remove for cleaning; rinse and dry to maintain appearance
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.