Shop ACKLAND
Create Account
Sterlington Carroway 7.5 in. x 75 in. Engineered Hardwood Flooring, 0.5 in. thick, 9PK
- Mfr # AKVEWCARR7.5X75-0502-CA
- Zoro # G124892441
original price:Â $249.99 , new price: $174.99 , 30 percent off
new price:Â
$
174.99
/pk of 9, $19.44/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVEWCARR7.5X75-0502-CA
- Zoro #
- G124892441
- UPC #
- -
- Country of Origin
- Cambodia
Description
Sterlington Carroway is the colour in the lineup that feels most like a classic hardwood floor, the kind that anchors a room without asking for attention. In the 7.5 in x 75 in. plank size, Carroway delivers warm honey brown tones drawn from genuine European white oak, with a grain that shows real knots, natural medullary rays, and the tonal shifting that only comes from real wood. The sliced-cut veneer technique produces an intimate grain pattern that suits the plank width well, the result feels handcrafted rather than industrial. The satin finish on Carroway sits at the lower end of the sheen spectrum, giving the floor a matte-leaning character that reads as genuinely premium rather than simply sealed. Light sits on this surface rather than bouncing off it, which makes the honey tones richer and more complex in changing light conditions throughout the day. The 0.5 in. engineered construction uses a cross-grained multi-ply core for lasting stability, with a 2MM genuine oak wear layer providing the surface depth expected of a quality product. Micro-beveled edges keep transitions between planks clean and intentional, and the wire-brushed surface ensures the texture underfoot matches the visual warmth of the colour. Carroway coordinates with the full range of Sterlington accessory trims for a complete, considered installation.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.