Builder's Choice 7.12 in. W X 48 in. L Gray Ash Vinyl Plank Flooring 23.77 sq ft, 10PK
- Mfr # 7904003200
- Zoro # G323562831
product price:Â
$
112.99
/pk of 10, $11.30/ea
Free Shipping & Returns
Key Features
Color
Gray Ash
Material
Vinyl
Width
7.12 in
Thickness
0.19 in
Coverage Area
23.77 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7904003200
- Zoro #
- G323562831
- UPC #
- 810124036577
- Country of Origin
- Viet Nam
- Color
- Gray Ash
- Item
- Plank Flooring
- Material
- Vinyl
- Coverage Area
- 23.77 sq ft
Dimensions
- Width
- 7.12 in
- Thickness
- 0.19 in
- Length
- 48 in
Description
SqFt per Box = 23.77. This luxury vinyl plank flooring offers multiple pattern variations, beautifully authentic wood grains, and commercial-grade durability. Planks are 100 percent waterproof and easy to clean, making them ideal for kitchens, bathrooms, kids' rooms, and basements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.