Sterlington Carroway 9.5 in. x 86 in. Engineered Hardwood Flooring, 5/8 in. thick, 240PK
- Mfr # AKVEWCARR9.5X86-0604-PL
- Zoro # G424892462
original price:Â $13,110.99 , new price: $8,521.99 , 35 percent off
new price:Â
$
8,521.99
/pk of 240, $35.51/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVEWCARR9.5X86-0604-PL
- Zoro #
- G424892462
- UPC #
- -
- Country of Origin
- Cambodia
Description
At 9.5 inches wide and 86 inches long, the Sterlington Carroway plank makes a statement before a single piece of furniture is placed. The sheer scale of these boards transforms the floor from a background element into a defining feature of the room, the long, sweeping grain lines draw the eye through the space, and the warm honey brown colouring fills the room with a grounded, organic richness. The sawn-cut veneer on the wide-format Carroway is particularly well suited to the larger plank size, opening up the grain to express broader figure and a surface that tells the story of the tree it came from. The satin finish keeps all of that character visible without adding gloss, maintaining a refined, understated appearance across the full plank width. The 5/8 in. total thickness features an extra-thick multi-ply core that resists movement across large open floor areas, and the 4MM genuine hardwood wear layer is the thickest available in this collection. Micro-beveled edges and wire-brushed texture complete a product that is as well considered structurally as it is visually. Coordinating Sterlington trims complete any doorway, threshold, or stair application with an equally refined result.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.