Sterlington Elmont Blonde 9.5 in. x 86 in. Engineered Hardwood Flooring, 5/8 in. thick, 6PK
- Mfr # AKVEWELBL9.5X86-0604-CA
- Zoro # G724892162
product price:Â
$
345.99
/pk of 6, $57.67/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKVEWELBL9.5X86-0604-CA
- Zoro #
- G724892162
- UPC #
- -
- Country of Origin
- Cambodia
Description
In the 9.5 in. x 86 in. wide-plank format, Sterlington Elmont Blonde becomes something genuinely striking. The pale ash blonde of the European white oak spreads across a broad, long surface with very few joints to interrupt it, and the effect in a well-lit room is remarkable, the floor seems to extend the space horizontally and draw natural light deep into the interior. The sawn-cut veneer used for this wide format produces an open grain that adds subtle movement and depth to the pale surface, giving the floor both lightness and character without tipping into sterile or flat. The satin finish is formulated for minimal reflectivity, a deliberate specification that keeps focus on the natural quality of the wood rather than the surface treatment. The 5/8 in. total thickness with an extra-thick cross-laminated core and 4MM genuine hardwood wear layer represents the most robust specification in the Sterlington engineered hardwood range. Micro-beveled edges and wire-brushed surface texture complete a product built to perform as well as it presents. Sterlington trims and accessories are available to bring the full installation to a polished, professional conclusion.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.