Stonecres Strata Rune Random Sized Natural Sandstone Loose Veneer Ledgestone
- Mfr # AKPLVLSTRUF-PL
- Zoro # G013791459
Key Features
Specifications
Details
- MFR #
- AKPLVLSTRUF-PL
- Zoro #
- G013791459
- UPC #
- -
- Country of Origin
- India
- Material
- Sandstone
- Shape
- Rectangle
- Color
- Strata Rune
- Finish
- Natural
- Application
- Backsplashes, Accent walls, Fireplaces surround, Exterior facades, Outdoor kitchens, Garden walls
Dimensions
- Length
- 8 " - 30 "
- Width
- 2 " - 5 "
- Thickness
- 0.75
- Size
- Varying Length
Description
Elevate your interior and exterior designs with the timeless beauty of Natural Sandstone Square and Rectangle Loose Veneer Ledgestone. Expertly crafted from authentic sandstone, these split-face veneers showcase a stunning palette of gray, charcoal, and beige tones, drawing inspiration from the natural patterns and textures of fossilized stone. Each piece is unique, with subtle variations in color and surface detail that bring depth and character to any installation. Ideal for enhancing walls, backsplashes, and architectural features, these versatile veneers adapt effortlessly to both residential and commercial spaces. Whether aiming for a seamless, cohesive appearance with matching grout or creating contrast with bold grout choices, the design possibilities are endless. Certified by GREENGUARD Gold and USGBC/LEED, this eco-friendly selection offers a sustainable way to achieve lasting elegance while prioritizing environmental responsibility. This sandstone stacked stone in strata rune tones is designed for contractor-grade performance across feature walls, fireplace facades, accent walls, backsplash, and exterior cladding. Built for durability, it maintains color, resists wear, and performs in indoor/outdoor environments. The textured surface enhances depth and architectural detail while supporting efficient installation and long-term performance for residential and commercial projects.
- Coverage: 100 sq. ft. per kit with various sizes in each kit - 8 in. to 30 in. (Length), 2 in. to 5 in. (Width), 0.75 in. to 1 in. (Thickness); kit weight approx. 925. lbs
- Size: Each kit contains various sizes 8 in. to 30 in. (Length), 2 in. to 5 in. (Width), 0.75 in. to 1 in. (Thickness)
- Material & Finish: Natural stone panels with a natural finish with a raw, unpolished surface
- Application: Ideal for accent walls, fireplaces, columns, outdoor kitchens, backsplashes, and other vertical installations
- Corners: Matching corner pieces available for refined edges
- Indoor/Outdoor Use: Approved for interior and exterior vertical applications; frost resistant when properly sealed and installed
- Maintenance: Seal periodically to protect against stains and weathering; clean with a pH‐neutral cleaner
- Overage Recommendation: Order at least 10% extra to account for cuts, waste, and layout adjustments
- Certification: GREENGUARD Certified for low chemical emissions and healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.