Shop ACKLAND

Terraforma Haven Page Manufactured Stacked Stone Look Wall Tile

  • Mfr # AKPLPCTERHAPA6N-CA
  • Zoro # G004411717

product price: 
$
43.99
/ea

Key Features

Color
Haven Page
Coverage Area
6 Sq. ft
Collection
Terraforma
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKPLPCTERHAPA6N-CA
Zoro #
G004411717
UPC #
-
Country of Origin
Malaysia

Details

Color
Haven Page
Coverage Area
6 Sq. ft
Collection
Terraforma

Description

Terraforma Haven Page stacked stone veneer delivers a warm, natural look with dependable performance for a variety of residential and light commercial vertical applications. Featuring soft beige and creamy tones with subtle variation, it creates an inviting, organic appearance that complements both traditional and modern designs. The blend of naturally styled pieces adds visual movement and texture, making it an ideal choice for fireplace surrounds, feature walls, accent walls, and exterior facades where a refined, dimensional finish is desired. The split-face surface enhances depth, helping surfaces stand out while maintaining a clean, professional look. Built for durability, this manufactured stone veneer is designed to maintain its color and structure over time, even in demanding indoor and outdoor environments. Its low-maintenance design requires minimal upkeep, making it a practical solution for projects focused on long-term performance and visual consistency. Designed specifically for vertical installation, Haven Page performs reliably across a range of applications where both aesthetics and function matter. Installation is efficient for professional contractors, with uniform sizing that helps streamline placement and reduce on-site adjustments. Matching corner pieces are available to create clean edges and a cohesive, finished appearance. , Terraforma Haven Page stacked stone veneer offers added confidence and long-term value. A strong choice for contractors and buyers seeking durable, low-maintenance stone veneer that delivers warmth, texture, and a polished architectural finish.


  • Coverage: 4.7 linear ft. per case, with 15 L-shaped corner pieces per case; case weight approx. 33.02 lbs
  • Size: 4 in. H x 10 in. L x 2 in. thick and 4 in. H x 6 in. L x 2 in. thick corner pieces
  • Material & Finish: Concrete corner pieces with a natural finish with a raw, unpolished surface
  • Application: Designed for wrapping edges, columns, fireplace corners, and other vertical transitions where two walls meet
  • Indoor/Outdoor Use: Approved for interior and exterior vertical applications; frost resistant when properly sealed and installed
  • Maintenance: Seal periodically to protect against stains and weathering; clean with a pH‐neutral cleaner
  • Overage Recommendation: Order at least 10% extra to account for cuts, waste, and layout adjustments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.