Wiltern Rosaryville 9 in. x 60 in. 9mm 30mil Waterproof Rigid Core LVP Flooring, 240PK
- Mfr # AKVRCROSA9X60-9030-PL
- Zoro # G616045539
Key Features
Specifications
Details
- MFR #
- AKVRCROSA9X60-9030-PL
- Zoro #
- G616045539
- UPC #
- -
- Country of Origin
- United States
- Color
- Rosaryville
- Material
- Lvt
- Finish
- Micro Bevel
- Item
- LVT Plank
- Collection
- Wiltern
Dimensions
- Length
- 60 in
- Thickness
- 0.35 in
- Width
- 9 in
Description
Wiltern Rosaryville Luxury Vinyl Plank Flooring combines durability with authentic wood-look aesthetics for residential and commercial spaces. These 9 in. x 60 in. extra-long planks feature a rich brown color with natural knots and grains that create genuine wood-look character and visual depth. Each plank showcases realistic wood character with natural color variation that complements diverse interior styles. With a 9mm total thickness comprising a 7mm rigid core and a 2mm pre-attached acoustic pad, this flooring delivers superior comfort underfoot while reducing sound transmission throughout your space. The commercial-grade 30mil wear layer provides exceptional protection against scratches, scuffs, and everyday wear, making this flooring ideal for both residential and commercial applications where durability is paramount. The rigid core construction ensures exceptional stability and durability, permitting installation on any grade level without subfloor preparation concerns. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. Installation requires no acclimation period, allowing immediate installation without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both professional installers and experienced DIY enthusiasts. Environmental certifications including Greenguard Gold demonstrate commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.
- Plank Size: 9 in. W x 60 in. L x 9mm thick; dimensions are approximate
- Luxury vinyl plank construction with rigid core for stability and durability
- Rich brown palette with natural knots and grains for authentic wood-look charm
- Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
- Waterproof construction for dependable performance throughout the home
- Locking system allows for immediate installation
- Commercial-grade 30mil wear layer provides solid protection against wear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.