Shop ACKLAND
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Woodbay Toasted Ivory 7inx48in 5MM 20MIL Waterproof Rigid Core Luxury Vinyl Plank Flooring, , 550PK
- Mfr # AKVRCTOIV7X48-5020-PL
- Zoro # G024892626
original price:Â $3,839.99 , new price: $2,495.99 , 35 percent off
new price:Â
$
2,495.99
/pk of 550, $4.54/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVRCTOIV7X48-5020-PL
- Zoro #
- G024892626
- UPC #
- -
- Country of Origin
- India
Description
Woodbay Toasted Ivory delivers a bright, airy aesthetic with light blonde tones and soft wood grain detail that brings a fresh, natural feel to any space. Designed in a 7 in. x 48 in. plank format, it creates a clean, balanced layout that complements modern, coastal, and transitional interiors. Enhanced beveled edges add subtle definition, elevating the overall look with a more finished appearance. Constructed with a rigid core, this flooring provides reliable durability and stability for everyday living. The 5MM thickness, including a pre-attached 1MM backing, enhances comfort underfoot while helping to reduce sound for a quieter environment. A smooth matte finish adds a refined, low-sheen surface that enhances the realistic wood look. Built to handle daily demands, Toasted Ivory features a 20MIL wear layer that offers strong resistance to scratches, scuffs, and wear, making it a practical choice for both residential and commercial spaces. Its waterproof construction ensures dependable performance in moisture-prone areas such as kitchens, bathrooms, and basements. Installation is fast and efficient with a click-lock floating system that allows for glue-free installation over most existing floors. With no acclimation required, installation can begin right away. Designed for convenience, the low-maintenance surface cleans easily with routine care. Coordinating trim pieces are available to complete the look and create a seamless transition throughout your space. Combining light, natural color with durable performance and easy maintenance, Woodbay Toasted Ivory is a stylish and reliable flooring solution built for everyday life.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.