Builder's Choice 7.12 in. W X 48 in. L Redefined Pine Vinyl Plank Flooring 23.77 sq ft

  • Mfr # 7904003100
  • Zoro # G812004873
product price: 
$
104.35
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7904003100
Zoro #
G812004873
UPC #
810124036560
Country of Origin
Viet Nam

Description

SqFt per Box = 23.77. Made with professional-grade strength, Aqua Tough Flooring is geared for projects that demand 100% waterproof durability and can be installed and cleaned with ease. With a DIY-friendly design and beautiful hardwood imagery, this luxury vinyl plank flooring is ideal for fast transformations in any room. Planks are strengthened internally by a rigid core spine - a proprietary layer of flexible limestone composite that boosts stability and allows for stronger click-lock milling. An extra-scratch-resistant finish makes Aqua Tough Flooring perfect for homes with pets, kids, and active, high-traffic spaces. Never one to sacrifice style for performance, planks also feature authentic hardwood looks, high pattern variation, rich color options, and wood grain textures.


  • • Flooring is lightweight, simple to score and cut, and features a rapid click-lock groove system for fast, easy DIY floating or glue-down installations
  • • An extra scratch-resistant 20mil wear layer shields planks from large pets, furniture, and heavy traffic
  • • Making them ideal for kitchens, bathrooms, kids rooms, and basements
  • •
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products