Zola Nordica 3 in. x 3 in. Matte Porcelain Marble Look Floor and Wall Tile, 11PK
- Mfr # AKN-P-ZONO3X3SQM-CA
- Zoro # G715839756
Key Features
Specifications
Details
- MFR #
- AKN-P-ZONO3X3SQM-CA
- Zoro #
- G715839756
- UPC #
- -
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Nordica
- Shape
- Square
- Finish
- Matte
- Application
- Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
- Collection
- Zola
Dimensions
- Length
- 11.57 in
- Width
- 11.57 in
- Thickness
- 0.03 in
- Size
- 11.57 in x 11.57 in
Description
Zola Nordica Porcelain Mosaic Tile brings the luxurious look of Italian marble to life through 3" x 3" tiles mesh-mounted on convenient 12" x 12" sheets, featuring soft gold and silver-gray veining that gently sweeps across a crisp white background. The matte finish delivers a natural, non-reflective appearance with moderate variation in tone that authentically replicates marble. Mesh-mounting simplifies installation by maintaining tile alignment and organization, reducing labor time and ensuring professional results. These small-format tiles offer creative design possibilities-they work beautifully on shower walls where their intricate patterns add visual interest, on fireplace surrounds where they create focal-point drama, or as decorative accents in entryways. The mosaic format also allows for herringbone, diagonal, or grid arrangements that showcase the veining patterns. Available in versatile color options, they are ideal for elevating a wide range of interior styles. With a PEI Rating of 3, this tile handles moderate residential and light commercial traffic. The waterproof construction ensures consistent performance in moisture-prone areas, while the porcelain composition offers durability and easy maintenance. Maintenance is straightforward-water and a soft sponge preserve the matte surface, while neutral pH cleaners address deeper cleaning. GREENGUARD Certified for healthier indoor air quality.
- Mosaic Tile Size: 3 in. W x 3 in. (Mesh-Mounted 12 in x 12 in); dimensions are approximate
- Porcelain tile construction for durable, long-lasting floors and walls
- A refined blend of soft white tones and delicate gray veining offers timeless, mosaic appeal.
- Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
- Waterproof construction designed for moisture-prone areas
- Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
- PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
- Supports durable floor, wall, and countertop applications
- Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
- Adds intricate character where mosaic grid and subtle patterns create layered, artisanal appeal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.