Zoro Homepage

COMP 2x4 Cornhole Board

  • Mfr # 35-8225

  • Zoro # G213336351


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-8225
Zoro #
G213336351
UPC #
754806372297
Country of Origin
China

Dimensions

Width
24 in
Length
48 in

Description

  • •OFFICIALLY LICENSED ACL® COMP - The only officially licensed and certified ACL® COMP 2x4 board featuring the ACL RED ZONE for competitive play. Designed for fans and players looking to develop their game and pursue a competitive edge.
  • •PROPRIETARY ACL® FINISH - Our proprietary 4-Step ACL® top-coat finish, engineered with UV-protection, extends the life of the board for long-lasting play. Additionally, our direct printed, high-quality board graphics are heat-cured, eliminating fade.
  • •PREMIUM SURFACE - 15mm Grade A Baltic Birch play surface with routed edges and target hole combines with pocket screw connections, ensuring an ultra-smooth play surface free of screws or nails potentially snagging your bags.
  • •FURNITURE GRADE CONSTRUCTION - Dual-cross beam frame with pocket screws, dado joint and dowel joinery combine for added strength and rigidity. Heavy-duty H-leg design eliminates board bounce and increases stabilization. Individual board weight - 25 lbs.
  • •CNC PRECISION CUT - All parts are produced using 5-axis CNC machines for exacting standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.