Zoro Homepage

REC 2x4 Cornhole Board

  • Mfr # 35-8200

  • Zoro # G313336398


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-8200
Zoro #
G313336398
UPC #
754806372303
Country of Origin
China

Dimensions

Width
24 in
Length
48 in

Description

  • •OFFICIALLY LICENSED ACL® REC - The only officially licensed and certified ACL® REC board for tailgate and backyard fun.
  • •QUALITY SURFACE - 12mm, 100% sanded Poplar board with routed target hole for top quality recreational play, boasting a nail-free play surface. Increase board longevity with our clear-coat finish.
  • •REGULATION SIZE - Official regulation 48” x 24”
  • •BAGS INCLUDED - 4 red and 4 black, 16 oz. duck cloth canvas bags with official ACL® REC stamp.
  • •MINIMIZE BOARD MOVEMENT - Oversized, solid wood legs and dual cross beam supports prevent excess board movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.