Zoro Homepage

REC Mini 1x2 Cornhole Board

  • Mfr # 35-8370

  • Zoro # G113336345


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-8370
Zoro #
G113336345
UPC #
754806372310
Country of Origin
China

Dimensions

Width
12 in
Length
24 in

Description

  • •OFFICIALLY LICENSED ACL® REC - The only officially licensed and certified ACL® REC MINI board for portable, recreational fun. Designed for casual, non-competitive play, ACL® REC equipment is perfect for tailgate fun, backyard play, and beginners just getting started in cornhole.
  • •QUALITY SURFACE - 12mm, 100% sanded Poplar board with routed target hole for top quality recreational play, boasting a nail-free play surface. Increase board longevity with our clear-coat finish.
  • •TRAVEL SIZE - Compact 24” x 12” with durable legs maintaining the exact slope of full size cornhole boards for consistent play.
  • •CARRY BAG - Includes ACL® stamped, premium carry bag with shoulder straps for easy portability.
  • •BAGS INCLUDED - ACL® REC stamped 4” x 4”, 4 red and 4 black, Stick-n-Slick bags filled with powder-free resin for easy washing and long-lasting fun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.