Zoro Homepage

REC Red/Black Stick-N-Slick Cornhole Bags

  • Mfr # 12-1100

  • Zoro # G713336400


product price: $56.29
/ea

Key Features

Width
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-1100
Zoro #
G713336400
UPC #
754806372204
Country of Origin
China

Dimensions

Width
6 in
Length
6 in

Description

  • •OFFICIALLY LICENSED ACL® REC - The only officially licensed ACL® REC bags built for backyard play and tailgate fun.
  • •DUAL-SIDED - Dual-sided, suede and canvas bags for variable shot selection.
  • •REGULATION SIZE - 6” x 6”, 16 oz bags. 4 Red, 4 Black.
  • •CONVENIENT STORAGE - This set includes a heavy-duty hard plastic container for convenient storage and transportation.
  • •DUST-FREE RESIN - All-weather, dust-free filler ensures no-mess gameplay.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.