
11 gal Trash Bags, 1.5 mil, Black, 50 PK
Mfr # 5076B
Zoro # G715864864
product price: $76.95
/pk 50, $1.54/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Application
Clean Room, Manufacturing, Research Industry
Thickness
1.5 mil
Max. Load
Not Rated
Package Configuration
Flat Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5076B
Zoro #
G715864864
UPC #
030387550768
Country of Origin
United States
Dimensions
Thickness
1.5 mil
Height
34 in
Overall Width
24 in
Details
Material
Polyethylene
Application
Clean Room, Manufacturing, Research Industry
Item
Trash Bags
Max. Load
Not Rated
Package Configuration
Flat Pack
Capacity
11 gal
Color
Black
Scent
Fragrance Free
Bag Closure Type
None
Bags per Roll
50
Product Type
Trash Bags
ESD Safe
ESD Safe
Standards
UL
Resistance Rating - Maximum
10 ohm
Bottom Seal Type
Flat
Description
Capacity 11 gal, Thickness 1.5 mil, Color Black, Bag Closure Type None, Height 34 in, Max. Load Not Rated, Bottom Seal Type Flat, Scent Fragrance Free, Legend Not Applicable, Package Configuration Flat Pack, Bags per Roll 50, Item Trash Bags, Application Clean Room, Manufacturing, Research Industry, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.