
11 gal Trash Bags, 1.5 mil, Pink, 50 PK
Mfr # 5076
Zoro # G315864868
product price: $66.99
/pk 50, $1.34/eaKey Features
Thickness
1.5 mil
Material
Polyethylene
Scent
Fragrance Free
Height
34 in
Package Configuration
Flat Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5076
Zoro #
G315864868
UPC #
030387050763
Country of Origin
United States
Dimensions
Thickness
1.5 mil
Height
34 in
Overall Width
24 in
Details
Material
Polyethylene
Scent
Fragrance Free
Color
Pink
Capacity
11 gal
Package Configuration
Flat Pack
Item
Trash Bags
Application
Clean Room, Manufacturing, Research Industry
Max. Load
Not Rated
Bag Closure Type
None
ESD Safe
ESD Safe
Bottom Seal Type
Flat
Resistance Rating - Maximum
10 ohm
Product Type
Trash Bags
Standards
UL
Bags per Roll
50
Description
Capacity 11 gal, Thickness 1.5 mil, Color Pink, Bag Closure Type None, Height 34 in, Max. Load Not Rated, Bottom Seal Type Flat, Scent Fragrance Free, Legend Not Applicable, Package Configuration Flat Pack, Bags per Roll 50, Item Trash Bags, Application Clean Room, Manufacturing, Research Industry, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.