Zoro Homepage

40 gal Trash Bags, 2 mil, Pink, 100 PK

  • Mfr # 5078C

  • Zoro # G515864866


product price: $363.99
/pk 100, $3.64/ea
Free Shipping & Returns

Key Features

Capacity
40 gal
Max. Load
Not Rated
Height
46 in
Package Configuration
Flat Pack
Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5078C
Zoro #
G515864866
UPC #
030387507809
Country of Origin
United States

Dimensions

Height
46 in
Thickness
2 mil
Overall Width
40 in

Details

Item
Trash Bags
Capacity
40 gal
Max. Load
Not Rated
Package Configuration
Flat Pack
Color
Pink
Scent
Fragrance Free
Material
Polyethylene
Application
Manufacturing
Bag Closure Type
None
Resistance Rating - Maximum
10 ohm
ESD Safe
ESD Safe
Bags per Roll
100
Bottom Seal Type
Flat
Product Type
Trash Bags
Standards
RoHS Compliant

Description

Capacity 40 gal, Thickness 2 mil, Color Pink, Bag Closure Type None, Height 46 in, Max. Load Not Rated, Bottom Seal Type Flat, Scent Fragrance Free, Legend Not Applicable, Package Configuration Flat Pack, Bags per Roll 100, Item Trash Bags, Application Manufacturing, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.