Zoro Homepage

7 gal Trash Bags, 1.5 mil, Black, 50 PK

  • Mfr # 5079B

  • Zoro # G415864867


product price: $53.39
/pk 50, $1.07/ea

Key Features

Max. Load
Not Rated
Package Configuration
Flat Pack
Thickness
1.5 mil
Material
Polyethylene
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5079B
Zoro #
G415864867
UPC #
030387507984
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Height
24 in
Overall Width
24 in

Details

Max. Load
Not Rated
Capacity
7 gal
Package Configuration
Flat Pack
Material
Polyethylene
Color
Black
Item
Trash Bags
Bag Closure Type
None
Application
Manufacturing
Scent
Fragrance Free
Resistance Rating - Maximum
10 ohm
ESD Safe
ESD Safe
Bags per Roll
50
Product Type
Trash Bags
Standards
RoHS Compliant
Bottom Seal Type
Flat

Description

Capacity 7 gal, Thickness 1.5 mil, Color Black, Bag Closure Type None, Height 24 in, Max. Load Not Rated, Bottom Seal Type Flat, Scent Fragrance Free, Legend Not Applicable, Package Configuration Flat Pack, Bags per Roll 50, Item Trash Bags, Application Manufacturing, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.