
7 gal Trash Bags, 1.5 mil, Pink, 50 PK
Mfr # 5079
Zoro # G615864865
product price: $52.19
/pk 50, $1.04/eaKey Features
Package Configuration
Flat Pack
Application
Manufacturing
Bag Closure Type
None
Height
24 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5079
Zoro #
G615864865
UPC #
030387507908
Country of Origin
United States
Dimensions
Height
24 in
Thickness
1.5 mil
Overall Width
24 in
Details
Package Configuration
Flat Pack
Application
Manufacturing
Bag Closure Type
None
Material
Polyethylene
Color
Pink
Scent
Fragrance Free
Item
Trash Bags
Max. Load
Not Rated
Capacity
7 gal
Standards
UL
ESD Safe
ESD Safe
Resistance Rating - Maximum
10 ohm
Bottom Seal Type
Flat
Bags per Roll
50
Product Type
Trash Bags
Description
Capacity 7 gal, Thickness 1.5 mil, Color Pink, Bag Closure Type None, Height 24 in, Max. Load Not Rated, Bottom Seal Type Flat, Scent Fragrance Free, Legend Not Applicable, Package Configuration Flat Pack, Bags per Roll 50, Item Trash Bags, Application Manufacturing, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.