Zoro Homepage

Anti-Fatigue ESD Mat, Black, 144 in L

  • Mfr # 61036144

  • Zoro # G914869547


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Color
Black
Thickness
1/2 in
Static Control Type
Antistatic
Antifatigue Material
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61036144
Zoro #
G914869547
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
144 in
Overall Width
36 in
Thickness
1/2 in

Details

Item
Anti-Fatigue ESD Mat
Color
Black
Static Control Type
Antistatic
Antifatigue Material
Yes
Mat Product Type
ESD Mat
For Environment
ESD
Includes Grounding Cord
Yes
For Surface Type
Smooth
Application
Work Stations
Surface Design
Smooth
Edge Style
Beveled
Surface to Ground Resistance
1x10^7 ohm
Surface to Surface Resistance
1x10^7 ohm
Surface Material
Extruded PVC
Backing Material
Expanded PVC
Border Color
Black

Description

ESD-safe rubber

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.