Zoro Homepage

Anti-Static Control Spray, 32 oz. Size

  • Mfr # 2003

  • Zoro # G1460608


product price: $11.49
/ea

Key Features

Color
Clear
Size
32 oz
Recommended Dilution
Ready to Use
Standards
ANSI/ESD S541-2019
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003
Zoro #
G1460608
UPC #
030387130120
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
1 qt

Details

Item
Anti-Static Spray
Color
Clear
Recommended Dilution
Ready to Use
Standards
ANSI/ESD S541-2019
Container Type
Bottle
VOC Content
3.6 %
Fragrance
Cinnamal
Net Weight
32 oz
Contains
Isopropanol
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Liquid Color
Clear

Description

Anti-Static Spray, Size 32 oz, Recommended Dilution Ready to Use, Net Weight 32 oz, Container Type Bottle, Color Clear, Fragrance Cinnamal, Contains Isopropanol, VOC Content 3.6 Percent, Standards ANSI/ESD S541-2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.