
AntiStatic Liquid, General Purpose, 5 Gal
Mfr # 2001-5
Zoro # G4551373
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Standards
MIL-B-81705
Recommended Dilution
Ready to Use
Container Type
Pail
Fragrance
Cinnamal
Liquid Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2001-5
Zoro #
G4551373
UPC #
030387200151
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Anti-Static Liquid
Standards
MIL-B-81705
Recommended Dilution
Ready to Use
Container Type
Pail
Fragrance
Cinnamal
Liquid Color
Clear
Description
Anti-Static Liquid, Size 5 Gallon, Recommended Dilution Ready to Use, Container Type Pail, Fragrance Cinnamal, Standards MIL-B-81705
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.