Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AntiStatic Liquid, Green, Bottle, 1 gal

  • Mfr # 3030G

  • Zoro # G012840547


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Recommended Dilution
Dilution Recommended
Standards
ANSI/ESD S541-2019, ESD ADV11.21, MIL-B-81705
Container Type
Bottle
Fragrance
Wintergreen
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030G
Zoro #
G012840547
UPC #
030387303012
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Anti-static Topical
Recommended Dilution
Dilution Recommended
Standards
ANSI/ESD S541-2019, ESD ADV11.21, MIL-B-81705
Container Type
Bottle
Fragrance
Wintergreen
Liquid Color
Green

Description

Anti-static Topical, Recommended Dilution Dilution Recommended, Container Type Bottle, Fragrance Wintergreen, Standards ANSI/ESD S541-2019, ESD ADV11.21, MIL-B-81705

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.