
AntiStatic Liquid, Green, Bottle, 1 qt
Mfr # 3030Q
Zoro # G312485998
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Fragrance
Wintergreen
Standards
ANSI/ESD S541-2019, ESD ADV11.21, MIL-B-81705
Container Type
Bottle
Recommended Dilution
Dilution Recommended
Liquid Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3030Q
Zoro #
G312485998
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Anti-static Topical
Fragrance
Wintergreen
Standards
ANSI/ESD S541-2019, ESD ADV11.21, MIL-B-81705
Container Type
Bottle
Recommended Dilution
Dilution Recommended
Liquid Color
Green
Description
Anti-static Topical, Recommended Dilution Dilution Recommended, Container Type Bottle, Fragrance Wintergreen, Standards ANSI/ESD S541-2019, ESD ADV11.21, MIL-B-81705
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.