Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AntiStatic Liquid, Heavy Duty, 1 Gallon

  • Mfr # 2002

  • Zoro # G4526934


product price: $60.39
/ea

Key Features

Fragrance
Cinnamal
Standards
ANSI/ESD S541-2019
Recommended Dilution
Ready to Use
Container Type
Bottle
Liquid Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002
Zoro #
G4526934
UPC #
030387130113
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Anti-Static Liquid
Fragrance
Cinnamal
Standards
ANSI/ESD S541-2019
Recommended Dilution
Ready to Use
Container Type
Bottle
Liquid Color
Clear

Description

Anti-Static Liquid, Size 1 Gallon, Recommended Dilution Ready to Use, Container Type Bottle, Fragrance Cinnamal, Standards ANSI/ESD S541-2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.