Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AntiStatic Liquid, Yellow, Bottle, 4 oz

  • Mfr # 520

  • Zoro # G912840586


product price: $6.29
/ea
Sold in multiples of 12 for $75.48

Key Features

Container Type
Bottle
Fragrance
Cinnamal
Recommended Dilution
Ready to Use
Standards
ANSI/ESD S541-2019, ESD ADV11.21
Container Size
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520
Zoro #
G912840586
UPC #
030387520006
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
Anti-static Topical
Container Type
Bottle
Fragrance
Cinnamal
Recommended Dilution
Ready to Use
Standards
ANSI/ESD S541-2019, ESD ADV11.21
Liquid Color
Yellow

Description

Anti-static Topical, Recommended Dilution Ready to Use, Container Type Bottle, Fragrance Cinnamal, Standards ANSI/ESD S541-2019, ESD ADV11.21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.