
AntiStatic Liquid, Yellow, Bottle, 4 oz
Mfr # 530
Zoro # G412485959
product price: $5.49
/eaSold in multiples of 12 for $65.88
Key Features
Fragrance
Cinnamal
Recommended Dilution
Ready to Use
Container Type
Bottle
Standards
ANSI/ESD S541-2019, ESD ADV11.21, MIL-B-81705
Liquid Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
530
Zoro #
G412485959
UPC #
-
Country of Origin
United States
Dimensions
Container Size
4 oz
Details
Item
Anti-static Topical
Fragrance
Cinnamal
Recommended Dilution
Ready to Use
Container Type
Bottle
Standards
ANSI/ESD S541-2019, ESD ADV11.21, MIL-B-81705
Liquid Color
Yellow
Description
Anti-static Topical, Recommended Dilution Ready to Use, Container Type Bottle, Fragrance Cinnamal, Standards ANSI/ESD S541-2019, ESD ADV11.21, MIL-B-81705
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.