Cleaning Wipes, Soft Pack, Blue
- Mfr # LF50B
- Zoro # G6474396
product price:Â
$
26.69
/ea
Key Features
Material
Cellulose, Polyester
Color
Blue
Sheet Size
12 in x 13 in
Number of Sheets
50
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF50B
- Zoro #
- G6474396
- UPC #
- 030387240119
- Country of Origin
- China
Dimensions
- Sheet Size
- 12 in x 13 in
- Sheet Length
- 13 in
- Sheet Width
- 12 in
Details
- Item
- Cleaning Wipes
- Material
- Cellulose, Polyester
- Color
- Blue
- Number of Sheets
- 50
- Ply
- 1
- Lint Level
- Low Lint
- Series
- Staticide(R)
- Wipe Type
- General Purpose
- Minimum Cleanroom Standards
- ISO 6 (Class 1000)
- Features
- Basis Weight 80 g/m² ( +/- 5g/m2)
- For Use With Manufacturer Part No.
- 2003, 2005, 6001, 8670
- Product Type
- Cleaning Wipes
- Cloth Style
- Microfiber
- ISO Rating
- ISO 6 (Class 1000)
- Wipe Construction
- Hydro-Entangled (HEF)
- Compatible Manufacturer Part Number
- LF50B
- Cloth Density
- 80 g/sq m
Description
Cleaning Wipes,Soft Pack,Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.