Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Chair Mat, Black, 50 in L

  • Mfr # 6304850

  • Zoro # G614869540


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Color
Black
Thickness
1/16 in
Surface Design
Smooth
Other Standards
ANSI/ESD S20.20 When Tested According to STM 7.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6304850
Zoro #
G614869540
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 in
Overall Width
48 in
Thickness
1/16 in

Details

Item
ESD Chair Mat
Color
Black
Surface Design
Smooth
Other Standards
ANSI/ESD S20.20 When Tested According to STM 7.1
Mat Product Type
Conductive Mat
For Environment
ESD
Includes Grounding Cord
No
Static Control Type
Antistatic
For Surface Type
Smooth
Application
Work Stations
Surface Material
ESD PVC
Edge Style
Flat/Straight
Surface to Surface Resistance
1x10^6 ohm
Surface to Ground Resistance
1x10^6 ohm
Border Color
Black

Description

ESD-safe rubber

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.