ESD Workbench Dualmat .06 Kit
- Mfr # 7275RBM2448K
- Zoro # G123956274
product price:Â
$
126.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
(5) Heavy Duty Low Lint Wipes, 1 oz Hi Tech Hand Lotion, 2 oz Mat & Table Top Cleaner, Common Point Ground Cord, Premium ESD Wrist Strap, Premium Wrist Strap Cord, Static Dissipative Mat with 2x 10mm Female Snaps
Cord Length
10 ft
Mat Width
24 in
Features
Each Cord is Built with a 1-meg Resistor, Suitable for Workspaces Following ANSI/ESD S20.20
Product Type
ESD Workbench Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7275RBM2448K
- Zoro #
- G123956274
- UPC #
- 030387772481
- Country of Origin
- United States
- Item
- ESD Dualmat
- Includes
- (5) Heavy Duty Low Lint Wipes, 1 oz Hi Tech Hand Lotion, 2 oz Mat & Table Top Cleaner, Common Point Ground Cord, Premium ESD Wrist Strap, Premium Wrist Strap Cord, Static Dissipative Mat with 2x 10mm Female Snaps
- Features
- Each Cord is Built with a 1-meg Resistor, Suitable for Workspaces Following ANSI/ESD S20.20
- Product Type
- ESD Workbench Kit
Dimensions
- Cord Length
- 10 ft
- Mat Width
- 24 in
- Mat Length
- 48 in
Description
ESD Workbench Dualmat .06 Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.