Shop ACL STATICIDE
See all product information
Create Account
ESD Workbench Dualmat Roll
- Mfr # 8285RBR3040
- Zoro # G223956389
product price:Â
$
1,528.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Includes
10 mm Female Snaps
Resistance Rating - Maximum
1.00 x 10^8 ohm
Overall Width
2.5 ft
Standards
European IEC 61340-5-1, NSI/ESD S20.20, REACH Compliant, RoHS3 Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8285RBR3040
- Zoro #
- G223956389
- UPC #
- 030387253003
- Country of Origin
- United States
- Item
- ESD Roll
- Color
- Blue
- Includes
- 10 mm Female Snaps
- Resistance Rating - Maximum
- 1.00 x 10^8 ohm
- Standards
- European IEC 61340-5-1, NSI/ESD S20.20, REACH Compliant, RoHS3 Compliant
- Number of Layers
- 2
- Material
- Rubber
- Features
Dimensions
- Overall Width
- 2.5 ft
- Overall Thickness
- 0.08 in
- Overall Length
- 3.33 ft
Description
ESD Workbench Dualmat Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.