
Floor Cleaner, 1 gal, Unscented
Mfr # 4020-1
Zoro # G714868870
product price: $51.35
/eaKey Features
Color
Blue
Fragrance
Unscented
Container Type
Jug
Recommended Dilution
1:128
pH Value
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4020-1
Zoro #
G714868870
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Floor Cleaner
Color
Blue
Fragrance
Unscented
Container Type
Jug
Recommended Dilution
1:128
pH Value
Neutral
Low Foaming
Yes
pH Level
7 to 9
VOC Content
0%
Rinse Required
Yes
Nonflammable
Yes
Maximum Coverage Area
10,000 sq ft
Standards
ISO-9001 : 2008 Certificate, UL
For Floor Type
Concrete, Epoxy, Tile, Painted Floors
Primary Chemical
Blue Dye, C9-11 Alcohols Ethoxylated (68439-46-3) Surfactant, Polyalkylene Glycol (9003-11-6) Surfactant, Quaternary Ammonia Compounds (68071-95-4) Surfactant, Water (7732-18-5) Solvent
Cleaner Form
Liquid
Biodegradable
Yes
Maximum Drying Time
24 hr
Minimum Drying Time
60 min
Description
Neutral Cleaner Concentrate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.