Zoro Homepage

Floor Cleaner, 1 gal, Unscented

  • Mfr # 4030-1

  • Zoro # G114868807


product price: $12.89
/ea

Key Features

Color
Blue
Fragrance
Unscented
Container Type
Jug
Recommended Dilution
Ready to Use
Maximum Coverage Area
75 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4030-1
Zoro #
G114868807
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Floor Cleaner
Color
Blue
Fragrance
Unscented
Container Type
Jug
Recommended Dilution
Ready to Use
Maximum Coverage Area
75 sq ft
pH Value
Neutral
VOC Content
0%
Biodegradable
Yes
Nonflammable
Yes
Low Foaming
Yes
For Floor Type
Concrete, Epoxy, Tile, Painted Floors, Rubber and Vinyl Runners
pH Level
7 to 9
Cleaner Form
Liquid
Standards
ISO-9001 : 2008 Certificate, UL
Primary Chemical
Blue Dye, C9-11 Alcohols Ethoxylated (68439-46-3) Surfactant, Polyalkylene Glycol (9003-11-6) Surfactant, Quaternary Ammonia Compounds (68071-95-4) Surfactant, Water (7732-18-5) Solvent
Rinse Required
Yes
Maximum Drying Time
24 hr
Minimum Drying Time
60 min

Description

Neutral Cleaner Ready-to-Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.