Zoro Homepage

Floor Cleaner, 1 gal, Unscented

  • Mfr # 4040-1

  • Zoro # G514884650


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Fragrance
Unscented
Container Type
Jug
Recommended Dilution
5:1
Standards
ISO-9001 : 2015 Certificate, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040-1
Zoro #
G514884650
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Floor Cleaner
Color
Clear
Fragrance
Unscented
Container Type
Jug
Recommended Dilution
5:1
Standards
ISO-9001 : 2015 Certificate, UL
pH Level
7.5
For Floor Type
Epoxy, Tile, Painted Floors
Cleaner Form
Liquid
Nonflammable
Yes
Minimum Drying Time
60 min
Primary Chemical
Citric Acid (77-92-9) Emulsifier, Citrus Terpenes (5989-27-5) Degreaser, Ethanolamine (141-43-5) Degreaser, Glycol Ether EB (111-76-2) Degreaser, Water (7732-18-5) Solvent
pH Value
Neutral
Maximum Coverage Area
5,000 sq ft
Rinse Required
Yes
Low Foaming
No
Maximum Drying Time
24 hr
Biodegradable
Yes

Description

Universal Cleaner Concentrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.