Zoro Homepage

Floor Cleaner, 1 gal, Unscented

  • Mfr # 4100-1

  • Zoro # G714884627


product price: $70.99
/ea

Key Features

Color
Yellow
Fragrance
Unscented
Container Type
Jug
Recommended Dilution
1:10
Minimum Coverage Area
1,000 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-1
Zoro #
G714884627
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Floor Cleaner
Color
Yellow
Fragrance
Unscented
Container Type
Jug
Recommended Dilution
1:10
Minimum Coverage Area
1,000 sq ft
Standards
ISO-9001 : 2015 Certificate, UL
For Floor Type
Tile
VOC Content
1%
Cleaner Form
Liquid
pH Level
7 to 7.5
Primary Chemical
C9-11 Alcohols Ethoxylated (68439-46-3) Surfactant, Lithium Chloride (7447-41-8) Stabilizer, Sodium Xylene Sulfonate (1300-72-7) Hydrotrope, Water (7732-18-5) Solvent
pH Value
Neutral
Nonflammable
Yes
Maximum Coverage Area
1,500 sq ft
Low Foaming
No
Maximum Drying Time
24 hr
Rinse Required
Yes
Biodegradable
Yes
Minimum Drying Time
60 min

Description

ESD Polish Restorer Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.