
Floor Finish, 1 gal, High Gloss
Mfr # 40001
Zoro # G214868820
product price: $80.39
/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
Container Type
Jug
VOC Content
4%
Standards
OSHA
Nonflammable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40001
Zoro #
G214868820
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Floor Finish
Container Type
Jug
VOC Content
4%
Standards
OSHA
Nonflammable
Yes
pH Level
8 to 9
For Floor Type
Ceramic Tile, Linoleum, Vinyl
Maximum Drying Time
1 day
Rinse Required
Yes
Low Foaming
Yes
Cleaner Form
Liquid
pH Value
Neutral
Maximum Coverage Area
2,000 sq ft
Minimum Coverage Area
1,500 sq ft
Minimum Drying Time
60 min
Biodegradable
No
Finish Type
High Gloss
Description
Staticide Acrylic Dissipative Floor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.